Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3121577

MPN #: QPDR2

Millenia™ Pronged Drying Rack Section, 12"W X 24"D, 2-1/2" Spacing, Polypropylene, Gray

Product Description
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water.

Millenia Pronged Drying Rack Section, 12"W x 24"D, 2.5" spacing between prongs, made of heavy duty polypropylene, gray finish, Made in USA
PRICE
$22.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth24 in
Height7 in
Weight3 lbs

Product Details

Assembly RequiredNo
ColorGray
For Use WithSuitable to be used in wet, humid, or dry environments and applications
FinishGray
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberQPDR2
BrandQuantum Storage Systems

Warranty

WarrantyLifetime Limited