Hallowell Rivetwell Wire Decking 48"W x 18"D, x 1/4"H Gray
Write a Review
|
Questions & Answers (0)
Product Description
Wire decking shelf decking for Rivetwell boltless racks
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 1/4 in |
| Weight | 7 lbs |
Product Details
| Type | Boltless Shelf |
| Shelf Type | Wire Deck |
| Shelf Capacity | 725 lbs |
| Color | Gray |
| Style | Decking Only |
| Material | Wire Deck |
| Deck Type | Wire |
| Manufacturers Part Number | HWD4818 |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |