Wire Deck Panel for Shelving, Bulk Rack and Wall Panels
Allows visibility and light, air and sprinkler penetration (reducing insurance premiums).
Global Industrial
Model # :WB933CP14GZ
Global Industrial™ Wire Grid Panel 60" x 24" Poly-Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 24 in |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Wire Deck |
| Material | Steel Wire Mesh |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 933CP14GZ |
| Brand | Global Industrial |