Global Industrial
Model # :WB505267
Global Industrial Wire Mesh Deck, 72"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Wire Deck Panel
for Shelving, Bulk Rack and Wall Panels
Durable steel wire mesh with gray epoxy finish. Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). 1/4" thick x 4 gauge welded steel wire with 3 square inch openings. Deck ships in two pieces for reduced shipping costs.
Consists of (2) pieces of 36"W x 18"D decks to save on shipping costs.
for Shelving, Bulk Rack and Wall Panels
Durable steel wire mesh with gray epoxy finish. Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). 1/4" thick x 4 gauge welded steel wire with 3 square inch openings. Deck ships in two pieces for reduced shipping costs.
Consists of (2) pieces of 36"W x 18"D decks to save on shipping costs.
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
| Thickness | 1/4 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Wire Deck |
| Shelf Type | Wire Deck |
| Color | Gray |
| Style | Decking Only |
| Material | Wire Deck |
| Deck Type | Wire Deck |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |