Quantum® Chrome Wire Shelf Basket, 48"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Basket, post mount, 18"W x 48"L x 10"H, 800 lb. load capacity per basket, includes (4) split sleeves, chrome plated finish. Quantum® new hanging baskets are manufactured of heavy-duty chrome wire offering a 5/8" x 5/8" mesh design on the bottom/flat surface. Super heavy-duty design affords a 600-800 lb. load capacity evenly distributed. Drop front and sloped sides provide super easy access while providing a captive space for all stored items. Baskets are adjustable on 1" increments utilizing standard 1" diameter posts
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 10 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | No |
| Type | Wire Shelf Basket |
| Shelf Type | Basket |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Dry |
| Accessory Type | Shelf |
| Finish | Chrome |
| Material | Steel |
| Description | Chrome Wire Shelf Basket |
| Manufacturers Part Number | BSK1848C |
| Brand | Quantum Storage Systems |