Quantum Wire Mesh Divider DMB530/535C - For QMB530C/QMB535C, Each
Write a Review
|
Questions & Answers (0)
Product Description
Optional Wire Bin Dividers allow flexibility and keep parts organized.
PRICE
$10.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Wire Mesh |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | DMB530/535C |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |