Bulk Shipping Container, 36"L x 32"W x 29-1/2"H, 800 lb. Capacity, Blue, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Smooth Seamless Design, Resistant to most Chemicals, Moisture resistant, Stackable with or without lid, Two way Fork or Pallet Jack entry. Ideal for shipping and storage applications. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications.
PRICE
$309.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 32 in |
| Height | 29-1/2 in |
| Size (L x W x H) | 36 x 32 x 29-1/2 in |
| Inside Length | 33-1/2 in |
| Inside Width | 29 in |
| Inside Height | 25-1/2 in |
| Stacked Weight Capacity | 800 lbs |
| Weight Capacity | 800 lbs |
| Weight | 45 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Blue |
| Fork Entry | 2-Way |
| Style | Rotationally Molded Plastic |
| Lid | No |
| Capacity | 14.5 ft³ |
| Material | Medium Density Polyethylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | SO-3626BLU |
| Stack and/or Nest | Stack |
| Brand | Myton Industries |