Security Carts & Trucks
Most Relevant
Security Carts are enclosed wire mesh carts designed for the secure transport of valuable goods and materials. Designed with durable casters, Security Carts smoothly transports cargo throughout the facility. Its wire mesh provides air circulation and keeps contents visible while its lockable doors prevent items from falling out of the truck as well as unauthorized access. Wire Security Carts are integral equipment for the efficient material handling of goods.
Filters
Weight Capacity
Length
Width
Height
Number of Shelves
Material
Wire Security Trucks

Wire security trucks provide storage for pharmaceuticals, tools, food and more. These security trucks feature a wire-mesh design to easily see your tools and inventory, and are made with steel for long-lasting strength and durability. Our wire security storage trucks feature a range of capacities and are available in a variety of sizes and options to meet your needs.
| Compare | Image | Weight Capacity | Length | Width | Height | Number of Shelves | Wheel Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1600 lbs | 48 in | 24 in | 70 in | 2 | 6" Rubber, 2 Swivel, 2 Rigid | Nexel | WB800402 | $765.00 | ||
![]() | 1200 lbs | 36 in | 24 in | 69 in | - | - | Nexel | Ships Same Day WBB3249419 | $589.00 | ||
![]() | 1600 lbs | 60 in | 24 in | 70 in | 2 | 6" Rubber, 2 Swivel, 2 Rigid | Nexel | WB800403 | $969.00 | ||
![]() | 1200 lbs | 60 in | 24 in | 69 in | 2 | 5" Polyurethane Swivel | Nexel | Ships Same Day WB800398 | $845.00 | ||
![]() | 1200 lbs | 72 in | 24 in | 69 in | - | - | Nexel | Ships Same Day WBB3249388 | $909.00 | ||
![]() | 1200 lbs | 48 in | 24 in | 69 in | - | - | Nexel | Ships Same Day WBB3249479 | $649.00 | ||
![]() | 1200 lbs | 48 in | 24 in | 69 in | 2 | 5" Polyurethane Swivel | Nexel | Ships Same Day WB800395 | $765.00 | ||
![]() | 1600 lbs | 36 in | 24 in | 70 in | 2 | 6" Rubber, 2 Swivel, 2 Rigid | Nexel | WB800400 | $685.00 | ||
![]() | 1200 lbs | 72 in | 24 in | 69 in | - | - | Nexel | Ships Same Day WBB3249387 | $905.00 | ||
![]() | 1200 lbs | 60 in | 24 in | 69 in | - | - | Nexel | Ships Same Day WBB3249379 | $769.00 |
Showing 1-10 of 97 results
Steel Folding Security Carts

Steel folding security carts feature a heavy-duty steel construction, a powder coat finish for long lasting durability, and a unique folding design for easy storing and transport. With a range of weight capacities, these folding security trucks are ideal for jobsites, construction sites, and more.
Steel Mesh Job Site Security Trucks

Jobsite security trucks are a versatile and secure storage solution to protect materials in any work environment. They feature a heavy-duty steel construction and are equipped with a locking system to secure contents from theft and vandalism. With various weight capacities, these security trucks are the perfect transport and storage solution for outdoor or indoor jobsites.
Showing 1-10 of 15 results
Steel Mesh Security Trucks

Steel mesh security trucks provide a secure storage solution for valuable tools, materials, and equipment. They feature all-welded, heavy-duty steel construction and a lockable steel mesh door for maximum security. The ergonomic handle, and variety of casters on these security trucks allows for easy maneuverability making them perfect for jobsites, warehouses, and more.
Showing 1-10 of 73 results
Aluminum Security Trucks

Secure your worksite and store materials with these aluminum security trucks. These security trucks feature solid hi-tensile aluminum panels that protect its contents while resisting rust. These aluminum security trucks feature a range of weight capacities and easy maneuverability due to the combination of swivel and rigid casters.
Steel Forkliftable Security Carts

Our steel forkliftable security carts are designed with heavy duty steel and a secure locking system to protect your valuable items. The trucks feature fork pockets making them forklift compatible for easy transport. Our forkliftable security trucks come equipped with 4 casters, 2 rigid and 2 swivel for easy mobility.














