Nexel
Model # :WB695439
Nexel 4-Shelf Wire Computer Workstation with Cantilever Tray, 30"W x 18"D x 74"H, Chrome
|
Questions & Answers (0)
Product Description
Nexel 4-Shelf Wire Computer Workstation with Cantilever Tray, 30"W x 18"D x 74"H, Chrome
Nexel Wire Shelving LAN Workstation holds your LAN equipment in one organized work center Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 74" Height LAN Shelving comes with four shelves. LAN units come with one cantilever shelf for holding a keyboard. Order additional options like a document holder or additional shelves. Attractive chrome-plated finish. Easy Assembly. Optional document holder and caster set are available.
Nexel Wire Shelving LAN Workstation holds your LAN equipment in one organized work center Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 74" Height LAN Shelving comes with four shelves. LAN units come with one cantilever shelf for holding a keyboard. Order additional options like a document holder or additional shelves. Attractive chrome-plated finish. Easy Assembly. Optional document holder and caster set are available.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 74 in |
| Weight Capacity | 600 . per Shelf lbs |
Product Details
| Assembly Required | Yes |
| Document Holder | No |
| Keyboard Shelf | Yes |
| Color | Silver |
| Casters | No |
| Number of Shelves | 4 |
| Material | Steel |
| Description | Computer LAN Workstation with Cantilever Tray |
| Manufacturers Part Number | 695439 |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |