Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB695410BK

Nexel™ 4-Shelf Mobile Wire Computer LAN Workstation, 48"W x 24"D x 69"H, Black

Product Description
Nexel™ 4-Shelf Mobile Wire Computer LAN Workstation, 48"W x 24"D x 69"H, Black

Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5" polyurethane swivel casters (two with brakes) for complete mobility.

Nexel's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications.

PRICE
$425.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height69 in
Weight Capacity600 . per Shelf lbs

Product Details

Keyboard ShelfNo
Document HolderNo
ColorBlack
Wheel Type5" Swivel Casters, 2 with Brakes
CastersYes
Number of Shelves4
MaterialSteel
DescriptionMobile Computer LAN Workstation
BrandNexel