Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Newcastle Systems

Model # :WBB2369599

MPN #: EC102NUM-PKG

Newcastle Systems EC Series Mobile Powered Workstation with PowerSwap Nucleus MINI Power System

Product Description
✓ All-in-one laptop charging station and manual working station reduces excess labor.
✓ 2 Swappable batteries provide extreme longevity.
✓ Plug & play power system - no tools, heavy lifting or maintenance personnel required for battery changes.
✓ Mobile casters provide easy and quick relocation.

Boost convenience and mobility in your workplace with the Newcastle Systems EC Series Mobile Powered Workstation with PowerSwap Nucleus MINI Power System. This EC Series Mobile Powered Workstation with PowerSwap Nucleus® MINI Power System is the first of its kind designed for industrial environments. The rugged unit provides quiet, seamless AC power for 6-8 hours at a time for a laptop, small thermal printer, and scanner. Once the battery charge is depleted, simply swap it with a fully charged one in a matter of seconds. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

  • Durable weight and compact design.
  • Helps reduce improperly labeled products and inaccurate inventories.
  • Power and run time: Laptop/thin client, small thermal printer & scanner for 6-8 hours.
  • Includes: (1) fixed top shelf, (1) middle shelf, 5" locking casters, front push handles, wastebasket and holder, integrated docking station with (2) power outlets, (2) swappable lithium iron phosphate battery packs and (1) stand-alone charging station.

  • Optional Accessories (Sold Separately):

  • Keyboard Tray (Model B2192005)
  • LCD Holder and Post (Model B2236199)
  • Laptop Holder (Model B1373430)
  • Scanner Holder (Model 238542)

  • Please Note: This mobile powered workstation is designed to power a laptop only, not a desktop computer. It is also not recommended for powering a laser printer. For powering a desktop computer, please check model 277214. For powering a laser printer, please check model B2328966 or B2328965.
    PRICE
    $3,631.00

    1
    1
    Ships in 28 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21-3/4 in
    Depth20 in
    Height43 in
    Weight Capacity60 per Shelf lbs
    Weight70 lbs

    Product Details

    Assembly RequiredNo
    Battery PoweredYes
    For Use WithReceiving, QA, Cycle Counts
    Operating Temperature50 - 104°F
    Run Time6-8 Hours
    MaterialSteel
    Number of Shelves2
    Construction TypeAssembled
    Manufacturers Part NumberEC102NUM-PKG
    CollectionEC Series
    BrandNewcastle Systems
    Battery Type18 Ah
    PowerLaptop/Thin Client, Small Thermal Printer & Scanner
    TypeMobile Powered Cart
    ColorBlack
    SeriesEC Series
    Battery Recharge Time2.5 Hours
    Inverter/Charger PackageSmall
    Surge Power300W
    Enclosure TypeOpen Style
    Number of Batteries2
    Output Power120W
    Battery Bank230Wh
    DescriptionEC102NUM Mobile Powered Workstation
    Batteries(2) 18AH

    Warranty

    Warranty5 Years Metal Parts, 1 Year Electronic Parts, 6 Months on Batteries