Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB189237

Nexel® 4 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 54"W x 21"D x 74"H

Product Description
Nexel® Poly-Z-Brite® Wire Shelving Starter 54"W x 21"D x 74"H

Poly-Z-Brite® Starter Units are designed with a clear epoxy finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion
PRICE
$249.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
249.95
Buy 3+ units
239.95Save $10.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth21 in
Height74 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorClear
ApplicationWet/Dry
FinishPoly-Z-Brite®
Number of Shelves4
MaterialSteel
Manufacturers Part Number21547Z
Unit TypeStandard
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

CertificationsNSF