Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2351591

Nexel® 2 Shelf, Chrome ESD Wire Shelving Unit, Starter, 48"W x 21"D x 34"H

Product Description
Nexel® ESD Wire Shelving Starter - 2 Tier - 48"W x 21"D x 34"H

Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion.

ESD Stands include 2 shelves, 4 posts, 2 sets aluminum shelf clips, 1 grounding chain and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors.

PRICE
$119.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$119.95
Buy 3+ units
$115.95Save $4.00 (3%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth21 in
Height34 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
FinishChrome
Number of Shelves2
MaterialSteel
Manufacturers Part Number21483ESD2
Unit TypeESD
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF