Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2333254

Nexel® 5 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 54"W x 21"D x 63"H

Product Description
Nexel® Poly-Z-Brite® Wire Shelving Starter Unit - 5 Tier - 54"W x 21"D x 63"H

Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited fifteen-year warranty against rust and corrosion.

Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors.

PRICE
$279.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
279.95
Buy 3+ units
269.95Save $10.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth21 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorClear
ApplicationWet/Dry
FinishPoly-Z-Brite®
Number of Shelves5
MaterialSteel
Manufacturers Part Number21546Z5
Unit TypeStandard
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

CertificationsNSF