Durham Mfg.® Wire Spool Rack, Single Rod, 26" x 5-7/8" x 14-1/16"
Write a Review
|
Questions & Answers (0)
Product Description
Prime cold rolled steel construction with durable gray powder coat finish. Handle provided for easy transport. Includes 1 polished steel rod. Easy to store different sized spools on the same rod and punched side panels allow quick spool changes. Ruled decal is supplied making it easy to cut wire or tubing to the proper length. Keyhole slots are provided for wall mounting and is easy to assemble using fasteners provided. Single 5/8" diameter rod design. Fits most standard spools with 10" Dia. and 3/4" ID.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 26-1/8 in |
| Depth | 6 in |
| Height | 14 in |
Product Details
| Type | Rod |
| Material | Steel |
| Description | Single 5/8"Diameter Rod |
| Color | Gray |
| Manufacturers Part Number | 383-95 |
| Brand | Durham Mfg. |