Safco® Wire Utility Cart w/3 Shelves, 600 lb. Capacity, 43-3/4"L x 19-1/2"W x 40-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Strong 3-shelf wire utility cart transports and stores material safely and efficiently. Cart has an overall weight capacity of 600lbs. (200 per shelf). Cart rolls smoothly on 4 swivel 3" nylon casters. Shelves adjust easily in 1" increments. A plastic shelf liner is included for each shelf. Includes a Limited Lifetime Warranty.
PRICE
$235.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-3/4 in |
| Depth | 19-1/2 in |
| Height | 40-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Nylon |
| Type | Wire Utility Cart |
| Shelf Type | Flat Wire |
| Shelf Capacity | 200 lbs |
| Color | Black |
| Application | Wet/Dry |
| Caster Type | (2) Swivel, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Finish | Black Epoxy |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 5338BL |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard |