Oxford 5 Subject Coil-Lock Wirebound Notebook, Randomly Assorted Covers, (200) 11 x 8.5 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Oxford® notebooks come in fun, bright colors. Perforated sheets detach easily to keep your book neat and tidy. No-snag coil. Colors randomly assigned for each order.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 3/4 in |
| Height | 11 in |
| Card Size | 8-1/2" x 11" |
Product Details
| Sheets | 200 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Assorted |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Number of Subjects | 5 |
| Punched/Unpunched | Punched |
| Ruling | College |
| Pads | 1 |
| Description | Wirebound 5-Subject Notebook |
| Package Quantity | 200 Sheets/Pad, 1 Pad/Pack |
| Brand | Tops |