Top-bound with a spiral-wire binding and a sturdy cardboard cover, this handy pad folds back neatly for easy notetaking wherever inspiration strikes, whether it's while you're waiting in line or walking across town. High-quality, ruled paper takes any pencil or ink marks neatly and cleanly. Sized for easy portability, it's perfect for carrying along with you in your pocket, bag or purse. Single-hole punched for easy insertion in any binder or for hanging off any sort of ring or hook.
Mead® Wirebound Memo Pad, Assorted Cover Colors, Medium/College Rule, 60 White, 3 x 5 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5 in |
| Paper Weight | 15 lbs |
Product Details
| Sheets | 60 |
| Type | Notepad |
| Color | Assorted |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Notepad |
| Ruling | College |
| Pads | 1 |
| Description | Coil Memo Notebook |
| Package Quantity | 60 Sheets/Pad |
| Features | Stiff-back |
| Brand | Mead |