Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WB797124

MPN #: BACK48S

Wirecrafters - Wire Mesh Side Panel W/Mounting Clips - For 48"D x 96"H Pallet Rack

Product Description
Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosures
WireCrafters panels and doors are made of 10 gauge wire welded in a 2" x 2" square mesh. The wire mesh is then welded into a 13 gauge rolled formed angle frame. Pallet rack enclosure end panels are attached to the pallet rack end with flush mount angle clips. Back panels are also attached directly to the rack with angle clips. WireCrafters stocks three different mounting clips that allow an offset which ranges from flush mount (or no offset) up to 6". These mounting clips allow your pallet load to overhang but still maintain inventory security and safety for workers. Offset clips come in lengths up to 6" long which allows you to mount panels between back-to-back rows of pallet racks, providing a strong and secure wall to two rows of rack simultaneously.
PRICE
$455.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Height96 in

Product Details

Assembly RequiredNo
TypeSide Panel
MaterialSteel
ColorGray
Manufacturers Part NumberBACK48S
BrandWireCrafters