Global Industrial
Model # :WB413109
Global Industrial Teardrop Pallet Rack Backstop, 48" L, 6" Offset
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easy installation
✓ Piston lock at each end
✓ Installs 12" from the top of the support load beams
Prevent pallets from being loaded or pushed too far into the pallet rack system with this Global Industrial Teardrop Pallet Rack Backstop. Made from durable steel, this backstop has a piston lock on each end that directly fastens to Global Industrial Pallet Rack Uprights without the use of hardware. This backstop is an ideal solution for warehouse and other industrial facilities.
✓ Piston lock at each end
✓ Installs 12" from the top of the support load beams
Prevent pallets from being loaded or pushed too far into the pallet rack system with this Global Industrial Teardrop Pallet Rack Backstop. Made from durable steel, this backstop has a piston lock on each end that directly fastens to Global Industrial Pallet Rack Uprights without the use of hardware. This backstop is an ideal solution for warehouse and other industrial facilities.
PRICE
$47.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 12.3 lbs |
| Offset | 6 in |
Product Details
| Type | Backstop |
| Material | Steel |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 413109 |
| Brand | Global Industrial |