Friedrich® Wired Wall Mounted 3-Speed Thermostat
Write a Review
|
Questions & Answers (0)
Product Description
The RT7 is a 24v, Wired (7 Std), non-programmable, wall-mounted thermostat (unit powered capable), three fan speeds (auto/low/high), and an easy-to-read backlight display.
PRICE
$139.95
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Thermostat |
| Material | Plastic |
| Color | White |
| Manufacturers Part Number | RT7 |
| Brand | Friedrich |