Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 25-084 WingGard® Ultra, Yellow, #84 - 25 pk.

Gardner Bender 25-084 WingGard® Ultra, Yellow, #84 - 25 pk.

Item #: WBB524580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.03

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 80-1072 Medium Base Socket - Short Keyless-Less Set Screw  1/8 IP Cap w/Plastic Bushing

Satco 80-1072 Medium Base Socket - Short Keyless-Less Set Screw 1/8 IP Cap w/Plastic Bushing

Gardner Bender 10-002 Wiregard®, Blue, Gb-2 - 100 pk.

Gardner Bender 10-002 Wiregard®, Blue, Gb-2 - 100 pk.

Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk.

Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk.

Gardner Bender 10-006 Wiregard®, Red, Gb-6 - 100 pk.

Gardner Bender 10-006 Wiregard®, Red, Gb-6 - 100 pk.

Gardner Bender 13-1H1 Hex-Lok®, Tan, H1 - 500 pk.

Gardner Bender 13-1H1 Hex-Lok®, Tan, H1 - 500 pk.

Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk.

Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Wiregard® Ultra, Yellow, #84 - 25 pk.

Features
  • Unsurpassed quality and durability in a high-leverage, easy-on wing-type design.
  • Wings are knurled for a sure grip and offset from centerline for greater twisting leverage.
  • Square-wire plated spring instantly adjusts to the shape and size of the splice.
  • Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire.
  • Copper-to-copper connections only.

Compliance & Certifications

  • Certifications Canada & U.S.A UL Listed

Product Details

  • Brand Gardner Bender
  • Package Quantity 25
  • Wire Range #22 - #10 AWG
  • Manufacturers Part Number 25-084
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 25-084 WingGard® Ultra, Yellow, #84 - 25 pk.

Gardner Bender 25-084 WingGard® Ultra, Yellow, #84 - 25 pk.

Item #: WBB524580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant