Wiremold WSPC320CBK Desktop Power & Charging Center w/ Mounting Kit, 3-TR Outlets, 1-USB-A, 1- USB-C
Write a Review
|
Questions & Answers (0)
Product Description
Wiremold WSPC320CBK Desktop Power Center w/ Mounting Kit, 3- Tamper Resistant Outlets, 1- USB-A, 1- USB-C, Black
A sleek and minimal design that offers all the power you need. This unit offers 3 tamper-resistant power outlets along with 1 USB-A and 1 USB-C charging ports. Smart charging offers the capability that automatically recognizes the device and adjusts the speed of the charge. The unit has easy connections to power sources with a 6' cord with pass-thru plug allows you to connect the unit to any outlet, even one that is already in use. A flat screw-in mounting plate comes with the unit that allows for forward facing.
A sleek and minimal design that offers all the power you need. This unit offers 3 tamper-resistant power outlets along with 1 USB-A and 1 USB-C charging ports. Smart charging offers the capability that automatically recognizes the device and adjusts the speed of the charge. The unit has easy connections to power sources with a 6' cord with pass-thru plug allows you to connect the unit to any outlet, even one that is already in use. A flat screw-in mounting plate comes with the unit that allows for forward facing.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3.88 in |
| Height | 2.25 in |
| Weight | 1 lbs |
| Cord Length | 6 ft |
| Strip Length | 6 in |
Product Details
| Plug | Pass-thru type |
| Color | Black |
| Amperage | 15 A |
| Mounting Location | Mounting Kit Included |
| Material | Plastic |
| Joules | -- |
| Package Quantity | 1 |
| Manufacturers Part Number | WSPC320CBK |
| Number of Outlets | 3 AC, 1 USB-A, 1 USB-C |
| Number of Receptacles | 3 |
| Brand | Wiremold |