Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WB501948

MPN #: WSPC220CWH

Wiremold WSPC220CWH Desktop Power & Charging Center w/ Mounting Kit, 2-TR Outlets, 1-USB-A, 1- USB-C

Product Description
Wiremold WSPC220CWH Desktop Power Center w/ Mounting Kit, 2- Tamper Resistant Outlets, 1- USB-A, 1- USB-C, White

A sleek and minimal design that offers all the power you need. This unit offers 2 tamper-resistant power outlets along with 1 USB-A and 1 USB-C charging ports. Smart charging offers the capability that automatically recognizes the device and adjusts the speed of the charge. The unit has easy connections to power sources with a 6' cord with pass-thru plug allows you to connect the unit to any outlet, even one that is already in use. A flat screw-in mounting plate comes with the unit that allows for forward facing.
PRICE
$115.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.13 in
Width3.88 in
Height2.25 in
Weight1 lbs
Cord Length6 ft
Strip Length5.13 in

Product Details

PlugPass-thru type
ColorWhite
Amperage15 A
Mounting LocationMounting Kit Included
MaterialPlastic
Joules--
Package Quantity1
Manufacturers Part NumberWSPC220CWH
Number of Outlets2 AC, 1 USB-A, 1 USB-C
Number of Receptacles2
BrandWiremold