Husky Rack & Wire Teardrop Pallet Rack Add-On, No Deck, 108"W x 42"D x 120"H
Write a Review
|
Questions & Answers (0)
Product Description
Husky Rack & Wire Tear Drop Pallet Rack Add-On - No Deck - 108"W x 42"D x 120"H
Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
ADD-ON UNIT - Includes one upright frame and two pair beams Capacity based on 36" shelf spacing.
Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
ADD-ON UNIT - Includes one upright frame and two pair beams Capacity based on 36" shelf spacing.
PRICE
$939.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Depth | 42 in |
| Height | 120 in |
| Weight Capacity | 19400 lbs |
| Beam Height | 5 in |
| Column Size | 3 x 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On |
| Shelf Capacity | 5060 lbs |
| Color | Orange |
| Number of Levels | 2 |
| Material | Steel |
| Construction Type | Welded Frame |
| Manufacturers Part Number | 184212043108A |
| Brand | Husky Rack & Wire |