Husky Rack & Wire Pallet Rack Crossbar/Pallet Support - 36"D
Write a Review
|
Questions & Answers (0)
Product Description
Use these galvanized steel cross bars to support decking and undersized pallets. Made of 16 gauge galvanized steel for corrosion resistance.
PRICE
$38.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3 in |
| Connection | Teardrop |
| Beam Height | 1-5/8 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 1185 lbs |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | A1036G |
| Brand | Husky Rack & Wire |