Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WB184152

MPN #: 184214443108A

Husky Rack & Wire Teardrop Pallet Rack Add-On, No Deck, 108"W x 42"D x 144"H

Product Description
Husky Rack & Wire Tear Drop Pallet Rack Add-On - No Deck - 108"W x 42"D x 144"H

Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
ADD-ON UNIT - Includes one upright frame and two pair beams Capacity based on 36" shelf spacing.

PRICE
$1,039.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
1039.00
Buy 10+ units
985.00Save $54.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width108 in
Depth42 in
Height144 in
Weight Capacity19400 lbs
Beam Height4-5/16 in
Column Size3 x 1-5/8 in

Product Details

Assembly RequiredYes
TypeAdd-On
Shelf Capacity5060 lbs
ColorOrange
Number of Levels2
MaterialSteel
Construction TypeWelded Frame
Manufacturers Part Number184214443108A
BrandHusky Rack & Wire