Husky Rack & Wire Pallet Rack Teardrop Upright Frame - 48"D x 144"H
Write a Review
|
Questions & Answers (0)
Product Description
Tear drop, snap-in locking slots ensure a secure and stable unit. One piece box-formed reinforced upright frame punched 2" on centers for maximum adjustability. 3 1/4" x 4 1/4" x 12-gauge base plate anchors upright to floor and distributes weight evenly. Welded braces provide maximum rigidity and stability.
UPRIGHT FRAME
Starter Unit requires two frames, add-ons require one frame.
Frame capacity shown is based on 36" beam shelf spacing.
Click here for complete capacity chart. Capacity based on 36" beam shelf spacing.
UPRIGHT FRAME
Starter Unit requires two frames, add-ons require one frame.
Frame capacity shown is based on 36" beam shelf spacing.
Click here for complete capacity chart. Capacity based on 36" beam shelf spacing.
PRICE
$449.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 48 in |
| Height | 144 in |
| Weight Capacity | 21400 lbs |
| Weight | 62 lbs |
| Connection | Teardrop |
| Column Size | 3 x 1-5/8 in |
Product Details
| Assembly Required | No |
| Color | Green |
| Material | Steel |
| Construction Type | Welded Frame |
| Manufacturers Part Number | IU18480144 |
| Brand | Husky Rack & Wire |