Features:
- Chrome Finish
- Highly Effective In Corrosive Or Cleanroom Environments
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
| Height | 1 in |
Product Details
| Type | Wire Frame |
| Finish | Chrome |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 1860FC |
| Brand | Quantum Storage Systems |