Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WB835122

MPN #: IU24420192

Husky Rack & Wire™ Upright Frame Teardrop Pallet Rack, 29400 lbs. Cap., 42"D x 192"H

Product Description
Tear drop, snap-in locking slots ensure a secure and stable unit. One piece box-formed reinforced upright frame punched 2" on centers for maximum adjustability. 3 1/4" x 4 1/4" x 12-gauge base plate anchors upright to floor and distributes weight evenly. Welded braces provide maximum rigidity and stability.
UPRIGHT FRAME
Starter Unit requires two frames, add-ons require one frame.

Frame capacity shown is based on 36" beam shelf spacing. Capacity based on 36" beam shelf spacing.

PRICE
$679.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
$679.00
Buy 10+ units
$645.00Save $34.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth42 in
Height192 in
Weight Capacity29400 lbs
Weight94 lbs
ConnectionTeardrop
Column Size3 x 3 in

Product Details

Assembly RequiredNo
ColorGreen
MaterialSteel
Construction TypeWelded Frame
Manufacturers Part NumberIU24420192
BrandHusky Rack & Wire