Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WB835101

MPN #: IU18420096

Husky Rack & Wire Pallet Rack Teardrop Upright Frame - 42"D x 96"H

Product Description
Tear drop, snap-in locking slots ensure a secure and stable unit. One piece box-formed reinforced upright frame punched 2" on centers for maximum adjustability. 3 1/4" x 4 1/4" x 12-gauge base plate anchors upright to floor and distributes weight evenly. Welded braces provide maximum rigidity and stability.
UPRIGHT FRAME
Starter Unit requires two frames, add-ons require one frame.

Frame capacity shown is based on 36" beam shelf spacing.
PRICE
$225.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
225.95
Buy 10+ units
215.95Save $10.00 (4%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth42 in
Height96 in
Weight Capacity21400 lbs
Weight41 lbs
ConnectionTeardrop
Column Size3 x 1-5/8 in

Product Details

Assembly RequiredNo
ColorGreen
MaterialSteel
Construction TypeWelded Frame
Manufacturers Part NumberIU18420096
BrandHusky Rack & Wire