Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Powermatic

Model # :WBB0157942

MPN #: PM9-1510007

Powermatic PM9-1510007 Model 511 3HP 1-Phase 115V Panel Saw

Product Description
If you work with sheet goods, this 511 Vertical Panel Saw has plenty of power for the most demanding cuts. The carriage assembly is designed with eight unique guide roller assemblies allowing it to glide effortlessly along the stainless steel rails. This Vertical Panel Saw features a powerful 3HP worm-drive motor which rotates in the carriage, adding the versatility to perform rip cuts. The solid aluminum rollers with outside support bracket assure smooth feeding of stock and perfect 90° cuts every time. This saw will handle panels up to 5 feet tall. It also includes horizontal and vertical scales and casters for mobility. The true counterweight system keeps the saw carriage in the desired position when loading or unloading panels. With the innovative dual dust collection ports and nylon brush surrounding the blade, this saw provides superior dust collection from the front and the rear side of the panel.

Features:

  • Cut Accuracy Straight & Square is 1/64"
  • Stainless steel guide tubes with eight guide roller assemblies provide smooth carriage glide
  • Dual 4 dust ports with nylon brush surrounding blade for front and rear dust exhaust
  • True counterweight system keeps the carriage where you position it while loading stock
  • Solid aluminum rollers with outside support brackets for square cuts
  • Casters for easy mobility
  • 3HP Worm drive saw motor rotates in carriage to perform rip cuts
  • Heavy-duty welded one-piece steel frame prevents vibration, ensures solid support


PRICE
$9,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Diameter8 in
Arbor Diameter5/8 in
Dust Port Outside Diameter4 in
Dust Port Diameter4 in

Product Details

Power Requirements120V, 13 Amps
Motor Voltage120 V
Phase1
Manufacturers Part NumberPM9-1510007
Motor Horsepower3 HP
Motor Amps13 A
BrandPowermatic