52" Panel Saw Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 62 lbs |
Product Details
| Manufacturers Part Number | 52KT |
| Package Quantity | 1 |
| Brand | SawTrax |
Related Products
Includes: Accu-Square Alignment System Sealed Roller Bearings Powder Coated Frame Blade Guard Trigger Lock Retraction Mechanism Saw Cord Holder 2 Carriage Locks Stop Block with Bar Nickel Chrome Plated Guide Tubes Dust Port, Dust Hose Dust Containment Brush Folding Stand with Transport Wheels Measuring Tapes Dual Rip Gauge 15 amp Makita 5007F Saw on a Spinning insert 24 Tooth Carbide Saw Blade Warranty covers 1 year and excludes electric motor which is warrantied by motor manufacturer
DeWalt 6-1/2" TrackSaw Kit, DWS520K, 1750-4000 RPM Features Zero clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts For use with TrackSaw™ dual-edged tracks for perfectly straight cuts in both directions On-track cut depth: 2-1/8" (54mm) @ 90°, 1-5/8" (41mm) @ 45º; depth scale accurately indicates exact depth of cut accounting for track thickness 12A, 1300W motor effortlessly powers through hard woods up to 2-1/8" thick Continuous Anti-Kickback mechanism and riving knife prevent kickback when engaged Low profile blade guard allows saw to be ...
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita 5007F saw Trigger Lock Spinning Saw Insert Plate Dust Containment Hood Single Vertical and Horizontal Measuring Tapes Does not include front bracing, rear bracing, folding stand, and travel wheels.
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita Hypoid drive 7.25" saw Spinning Saw Insert Plate Dust Hood, Hose, Hose Coupler Dust Containment Brush Full 10' Wide Steel Frame Folding Stand Transport Wheels Dual Rip Gauges Stop Block with Bar Measuring Tapes Steel Sleeved Material Rollers