Thera-Band Wobble Board (All Directions), 15" x 15"
Write a Review
|
Questions & Answers (0)
Product Description
Anti-slip base design with a sensory stimulation surface to offer a new performance level to balance training. Made from lightweight molded plastic. While a rocker board only moves forward and back, the wobble board moves in all directions for more advanced users Thera-Band® Wobble Board (all directions).
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Type | Balance Boards/Pads |
| Package Quantity | 1 |
| Description | Wobble Board |
| Color | Black |
| Manufacturers Part Number | 10-1185 |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |