Thera-Band Stability Trainer, X-Soft, Black, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® Stability trainer is used to improve balance, postural stability, proprioception, and coordination. The unsteady surface challenges the body to maintain postural stability and balance. The softer the pad, the more vestibular challenge is provided. Stability Trainer is available in green firm foam, blue soft foam, or black inflatable X-Soft.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11 in |
| Height | 3 in |
| Weight | 9 lbs |
Product Details
| Type | Balance Boards/Pads |
| Material | Inflatable |
| Package Quantity | 2 |
| Description | Stability Trainer |
| Color | Black |
| Manufacturers Part Number | 30-2132-2 |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |