WONDERFUL Roasted & Salted Pistachios, 1.5 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a healthy snack to stock your office break room with? Wonderful Lightly Salted Pistachios are heart healthy and guilt free. Your coworkers will love to grab a handful to snack on. Plus, with this 24-Count box, you won't have to worry about running out instantly, there's plenty of Wonderful Pistachios to go around.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Salted |
| Package Type | Box |
| Package Quantity | 24 |
| Description | Wonderful Roasted & Salted Pistachios |
| Manufacturers Part Number | 220-00784 |
| Gluten Free | No |
| Brand | Wonderful |
Compliance & Certifications
| Certifications | Contains Nuts; Non-GMO Project Verified; Vegan |