thinkTHIN Salted Caramel Protein Bar, 1.41 oz, 10 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 10 count box of Think Products ThinkThin Salted Caramel Protein Bars. Each bar contains 10g of Protein and 5g of Fiber per serving. Gluten Free, Non GMO and Kosher Friendly
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.41 oz. |
Product Details
| Type | Snacks |
| Flavor | Salted Caramel |
| Package Type | Box |
| Package Quantity | 10 |
| Description | Thinkthin Salted Caramel Protein Bar |
| Run Capacitor Size | 1.41 oz. |
| Manufacturers Part Number | 307-00112 |
| Gluten Free | Yes |
| Brand | Thinkthin |