16 Compartment Adjustable Literature Organizer - Medium Oak
Write a Review
|
Questions & Answers (0)
Product Description
Versatility is very useful! Cabinetry is formed from compressed wood with laminate finish with a solid fiberboard back for strength and rigidity. Strong hardboard shelves form basic letter-size compartments that adjust to increase the size of individual compartments for storage of books, 3-ring binders, or personal mementos. Includes a metal rod adapter to store and organize CD's in the bottom two compartments. Black plastic molding complements finish while doubling as a convenient labeling area.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 11-3/4 in |
| Height | 21 in |
| Weight | 22 lbs |
Product Details
| Assembly Required | Yes |
| Material | Solid Fiberboard |
| Number of Compartments | 16 |
| Description | 16 Compartment Adjustable Literature Organizer |
| Color | Brown |
| Brand | Safco |