Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9FB1452274

Global Industrial™ Two Way Entry Wood Crate w/ Lid & Foam Lining, 31-1/2"L x 19-1/2"W x 22"H

Product Description
All crates are in accordance with ISPM 15 guidelines. The crate is export certified and heat treat stamped. The crate is built to ASTM standards (wood cleated panelboard shipping crates).

Features:
  • 3/8" CDX ply walls and 1/2" CDX ply bottom construction and #2 heat treated lumber
  • Lid included
  • Fully assembled (screwdriver needed for panel removal)
  • 1" polyethylene foam interior lining
  • Custom wood crates available to meet domestic or international shipping needs
  • The dimensions provided are the inside dimensions of the product


PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height30 in
Inside Length31-1/2 in
Inside Width19-1/2 in
Inside Height22 in
Weight Capacity800 lbs
Weight53 lbs

Product Details

Assembly RequiredNo
ColorBrown
Fork Entry2-Way
StyleCrate with Lid & Foam
MaterialPlywood
Manufacturers Part NumberB1452274
BrandGlobal Industrial

Compliance & Certifications

CertificationsASTM, IPPC - ISPM 15