Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3218717

MPN #: SLWK

Snap-Loc® Wood Dolly Kit, 1800 lb. Capacity

Product Description
Snap-Loc® Wood Dolly Do It Yourself Kit (Wood and Casters not included)

Features:
  • Customizable to Any Size: Use 2"x 6" wood studs cut to the width and length you need to fit your specific projects (wood not included). Change wood size anytime, Kit can be disassembled and reused
  • Choose Your Own Casters: Supply your own casters that fit your specific projects (Snap-Loc® casters sold separately)
  • Made in USA Built to Last: USA heavy duty galvanized corner brackets are impervious to contaminants/weather. Caster bolts and bracket screws firmly lock wood in place
  • Versatile Solutions: Optional E-Track Singles with logistic E-Straps can be installed as load control handles and to connect multiple dollies together (Singles/Straps sold separately)
  • Specifications: Brackets 6-1/2 x 6-1/2 x 1-1/4 inch fit 2"x6" wood studs. Coordinates with Snap-Loc® E-Track System for trucks/trailers. Fits industry standard E-Track accessories


PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width6-1/2 in
Height1-1/4 in
Weight Capacity1800 lbs
Weight7 lbs
Deck Width6-1/2 in
Deck Length6-1/2 in
Deck Height1-1/4 in

Product Details

Assembly RequiredYes
TypeSteel Adjustable Open Deck Dolly
Deck MaterialGalvanized Steel
ColorSilver
StyleOpen Deck
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part NumberSLWK
BrandSnap-Loc

Warranty

Warranty90