Justrite Wood Shelf and Clips for Model 24140
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for aggressive corrosives. Justrite's Wood Laminate Storage Cabinets are suitable for highly corrosive liquids such as phenol, nitric acid and sulfuric acid. Long lasting wood construction provides exceptional strength along with stainless steel handles and hinges to resist corrosion from harsh acids. Shelves adjust on 1¼" (32mm) centers to accommodate a wide variety of containers. Cabinets include adjustable leg levelers, patent pending Haz-Alert™ reflective labels, and double key set for safety and security. Undercounter model can also be used free standing and includes a removable, easy-to-clean polyethylene work surface top which is recessed 5/8" (16mm) to help contain incidental leaks. Includes a limited warranty of 1 year.
PRICE
$381.89
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 13-7/8 in |
| Height | 1 in |
| Weight | 19 lbs |
Product Details
| Shelf Capacity | 125 lbs |
| Color | White |
| For Use With | Global # 440615 |
| Material | Laminate |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 24167 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |