Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153224

MPN #: RTA281426-BLK

Sandusky® RTA Wall Mount Storage Cabinet, 28"W x 14"D x 26"H, Unassembled, Textured Black

Product Description
The Sandusky® Ready-to-Assemble Wall Mount Cabinet offers space saving storage right where you need it. Ideal for storing and organizing smaller items in the garage, mudroom, laundry room, office, or workshop. The cabinet has a bolt-free design with easy to connect parts for quick assembly in just minutes. Includes one bottom shelf and one adjustable height shelf to accommodate your storage needs. The heavy-duty shelves hold up to 150 lbs. each when weight is evenly distributed. Full-length door pulls for easy access. Made of quality aluminum and durable steel structural components with a stylish powder coated textured black finish for lasting durability. Wall-mounting kit and hardware included for easy installation. Cabinet is 50% lighter in weight than traditional steel cabinets for ease of assembly and shipping. Proudly made in the USA. Rubber grommet access hole to accommodate cords. Includes mounting brackets and hardware for easy, hassle-free installation.

Features:
  • Storage Volume (cu. ft.): 5.89 ft3
  • Handle Type: Full-length pull handle
  • Locking Mechanism: None
  • Door Type: Double Door with Magnets
  • Cabinet Material: Aluminum and steel
  • Warranty: 1-Year against Manufacturer's defects
  • Cabinet Includes: (2) side panels, (1) back panels, (2) doors, (1) top panel, (4) beams, (1) fixed shelves, (1) adjustable shelves, (4) shelf clips, (2) push button stoppers, (2) top door hinges, (16) push button pins, (1) rubber grommets, mounting brackets with hardware
  • Color: Textured Black


PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth14 in
Height26 in
Weight30 lbs
Gauge22 ga

Product Details

Lock TypeNo Lock
TypeWall Mount
Shelf Capacity150 lbs
Number of Adjustable Shelves1
ColorBlack
Door TypeSolid
Handle TypeFull Length Pull
Number of Doors2
Number of Shelves2
MaterialAluminum, Steel
Construction TypeUnassembled
Number of Compartments2
Package Quantity1
Manufacturers Part NumberRTA281426-BLK
Number of Fixed Shelves1
BrandSandusky

Warranty

Warranty1 yr