Features:
- Precision-cut, polished smooth edges
- Sturdy, uniform in size and color
- Packed in convenient peel-down pouches
- Sterile and non-sterile options
Weights & Dimensions
| Length | 5-1/2 in |
| Thickness | 1.5 mm |
Product Details
| Storage Temperature Range | 59F - 86F |
| Material | Wood |
| Sterile | No |
| Package Quantity | 5000 |
| Color | Tan |
| Brand | Dynarex |