Diversified Spaces Wood Wardrobe Cabinet 360-3622 - 36"W x 22"D x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Wood Combination and Wardrobe Cabinet
Constructed of oak veneers and solid hardwoods this cabinet provides versatile storage usage. Half of the unit features a coat rod with hat shelf above. Unit also includes two unexposed file drawers with full extension glides. One fixed and three adjustable shelves are found above the file drawers. Unit has three-point latching handles which lock.
Constructed of oak veneers and solid hardwoods this cabinet provides versatile storage usage. Half of the unit features a coat rod with hat shelf above. Unit also includes two unexposed file drawers with full extension glides. One fixed and three adjustable shelves are found above the file drawers. Unit has three-point latching handles which lock.
See price in cart
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 84 in |
| Weight | 380 lbs |
Product Details
| Cabinet Style | Wardrobe/Combination |
| Shelf Capacity | 40 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Brown |
| Door Type | Solid |
| Number of Drawers | 2 |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Wood |
| Construction Type | Assembled |
| Manufacturers Part Number | 360-3622K |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
| Brand | Diversified Spaces |
Warranty
| Warranty | Lifetime |