Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223906

MPN #: 53705

IRWIN Spiral Extractor & Drill Bit - 537 Series - Combo Packs - Pkg Qty 3

Product Description

Spiral Extractor & Drill Bit - 537 Series - Combo Packs
  • Designed to remove broken studs, bolts, socket screws and fittings
  • Aggressive left hand spiral design for extra gripping power
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Extractor size and recommended drill bit size are etched on each tool.
  • High speed steel drill bit ensures fast, clean drilling
PRICE
$215.85  Sold in packages of 3 / $71.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeEX-5 in

Product Details

TypeSpiral Flute
Includes19/64" Drill Bit
Package Quantity3
DescriptionScrew Extractor
Manufacturers Part Number53705
For Use With3/8" - 5/8", 3/8" NPT, 3/8" BSP, 10mm - 16mm Screws
BrandIRWIN Tools