Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224416

MPN #: 3043006

IRWIN Weldtec Auger Wood Drill Bit 9/16" X 17"

Product Description

Speedbor Ship Auger Bits with WeldTec
  • SPEEDBOR with WeldTec Ship Auger bits are MADE STRONGER and LAST LONGER because a harder cutting edge is welded to the base material.
  • 2X Nail Cutting Life compared to standard IRWIN ship augers
  • Patent Pending Welded Cutting Edge
  • Aggressive Screw Pitch
  • Wide Flutes
  • 7/16" Quick Change Impact Shank
  • Fully Forged Body on bits 3/4" diameter and larger.
PRICE
$36.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17"
Shank Size7/16 in
Size9/16 in

Product Details

TypeSpeedbor Ship w/ Weldtec
Package Quantity1
DescriptionAuger Bit
Shank TypeQuick Change
Manufacturers Part Number3043006
BrandIRWIN Tools