Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB225793

MPN #: 49617

IRWIN Brad Point Drill Bit, 7/16" - Pkg Qty 3

Product Description

Brad Point Drill Bits
  • Brad point tip provides accurate positioning for starting the hole
  • Bit is precision ground for use in furniture making, doweling, cabinetry, and other woodworking applications where an exact hole size is required
  • Spur cutting edges reduce splintering and ensure a smooth, clean hole
  • Wide flutes provide a fast, continuous flow of chips
PRICE
$167.85  Sold in packages of 3 / $55.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-19/32"
Shank Size3/8 in
Size7/16 in

Product Details

Package Quantity3
DescriptionBrad Point Bit
Manufacturers Part Number49617
BrandIRWIN Tools