IRWIN Flat Bit 1-1/2" x 6" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Speedbor® Blue Groove Crill Bit-Bulk, 1-1/2" Diameter, 6" Length
Speedbor® Blue Groove Crill Bits have a point and cutting edge for faster chip removal 4x faster than standard spade bits. Double cutting spurs scribe the outside of the hole reducing breakout. 10% larger shank for added durability. Grooved hex shank prevents slipping in drill chuck or extension. Fits all standard quick change chucks.
Speedbor® Blue Groove Crill Bits have a point and cutting edge for faster chip removal 4x faster than standard spade bits. Double cutting spurs scribe the outside of the hole reducing breakout. 10% larger shank for added durability. Grooved hex shank prevents slipping in drill chuck or extension. Fits all standard quick change chucks.
PRICE
$106.80 Sold in packages of 12 / $8.90 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6" |
| Shank Size | 1/4 in |
| Size | 1-1/2 in |
Product Details
| Type | Speedbor® |
| Package Quantity | 12 |
| Description | Spade Bit |
| Manufacturers Part Number | 99924 |
| Brand | IRWIN Tools |