Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223738

MPN #: 3041005

IRWIN 7/8" X 6" Speedbor Max Drill Bit - Pkg Qty 3

Product Description

Standard Length Speedbor MAX Spade Bits
  • The Fastest Speedbor spade bit ever
  • Tri-Flute design for faster chip ejection
  • Cutting spurs have 3 cutting edges for added durability
  • Full screw tip allows bit to self feed
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard 1/4" quick change chucks
PRICE
$49.50  Sold in packages of 3 / $16.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Shank Size1/4 in
Size7/8"

Product Details

TypeSpeedbor®
MaterialSteel
Package Quantity3
DescriptionWoodworking Bit
Manufacturers Part Number3041005
BrandIRWIN Tools