IRWIN Speedbor Spade Wood Drill Bit 5/8" x 16" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Speedbor® Blue Groove Extra-Long Spade Bit, 5/8" Diameter, 16" Length
Speedbor® Blue Groove Crill Bits have a point and cutting edge for faster chip removal 4x faster than standard spade bits. Double cutting spurs scribe the outside of the hole reducing breakout. 10% larger shank for added durability. Grooved hex shank prevents slipping in drill chuck or extension. Fits all standard quick change chucks. Not for use with bit extensions.
Speedbor® Blue Groove Crill Bits have a point and cutting edge for faster chip removal 4x faster than standard spade bits. Double cutting spurs scribe the outside of the hole reducing breakout. 10% larger shank for added durability. Grooved hex shank prevents slipping in drill chuck or extension. Fits all standard quick change chucks. Not for use with bit extensions.
PRICE
$50.40 Sold in packages of 6 / $8.40 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16" |
| Shank Size | 1/4 in |
| Size | 5/8 in |
Product Details
| Type | Extra-Long Speedbor® |
| Package Quantity | 6 |
| Description | Spade Bit |
| Manufacturers Part Number | 88710 |
| Brand | IRWIN Tools |